Tri-Flo Sanitary Centrifugal Pump

Tri-Flo Sanitary Centrifugal Pump

Tri-Flo Sanitary Centrifugal Pump. Model: C216MDG56T-S. S/N: 125686-01. Impeller diameter: 4 in. Sterling Electric Motor, 1-1/2 hp, 1720 rpm, 208-230/460 V, 4.94-4.80/2.40 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. dia. S-line fittings. Outlet: (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft. 6 in. L x 9 in. W x 9-1/2 in. H.

Product Details
  • Stock No: NOIP8005
  • Manufacturer: Tri-Flo
  • Model: C216MDG56T-S
  • Serial Number: 125686-01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Flo Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed