Tri-Flo SPRE300 Positive Displacement Pump

Tri-Flo SPRE300 Positive Displacement Pump

Tri-Flo Positive Displacement Pump. Model: SPRE300MTC1WTS. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Seal option: single mechanical seals. Century electric motor: 10 HP, 1160 rpm, 230/460 V, 60 Hz, 30/15 amps, 3 phase. Motor pulley diameter: 4-1/2 in. Gear pulley diameter: 18-1/2 in. Rpm out: 282 (final). Inlets/outlets: (2) 4 in. dia. S-line fittings. Overall dimensions: 4 ft. 6 in. L x 2 ft. 1-1/2 in. W x 2 ft. 7 in. H.(ACN291).

Product Details
  • Stock No: CCPL001.
  • Manufacturer: Tri-Flo
  • Model: SPRE300MTC1WTS
  • Serial Number: S02243
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Flo SPRE300 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed