Tri-Flow C114 Centrifugal Pump

Tri-Flow C114 Centrifugal Pump

Tri-Flow C114 Centrifugal Pump. Model: C114MD56T-S. S/N: V2246. Pump capacity: 86 gpm. External balanced seal. Impeller: 4 in. diameter. Reliance Electric Motor, 1/2 hp, 1725 rpm, 2-2/1 amps, 60 Hz, 3 phase. Typical applications: dairy products, cream style corn, tomatoes, beverages, etc. Also applicable for acid cleaning solutions and detergents. Pump inlet/outlet: 1-1/2 in. 'S' line. Overall dimensions: 17 in. L x 10 in. W x 7 in. H.

Product Details
  • Stock No: SNSL367.
  • Manufacturer: Tri-Flo
  • Model: C114MD56T-S
  • Serial Number: V2246
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Flow C114 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed