Tri-Flow Centrifugal Pump

Tri-Flow Centrifugal Pump

Tri-Flow Centrifugal Pump. Model: C114MD56T-S, S/N: 189283-01. Single mechanical seals. Impeller diameter: 4 in. Inlets/outlets: (2) 1-1/2 in. dia. Q-line fittings. Motor, no nameplate information. Overall dimensions: 18-1/2 in. L x 8 in. W x 8-1/2 in. H.

Product Details
  • Stock No: OIP043.
  • Manufacturer: Tri-Flo
  • Model: C114MD56T-S
  • Serial Number: 189283-01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Flow Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed