Trick Company Horizontal Ammonia Receiver ( 30in. X 210in. 703 Gallons)

Trick Company Horizontal Ammonia Receiver ( 30in. X 210in. 703 Gallons)

Trick Company Horizontal Ammonia Receiver ( 30in x 210in. 703 Gallons) Serial Number: 202693. Tank National Board Number: 26182. Tank Estimated Capacity (Gallons): 703. Tank MAWP (PSI @ Temp): 250 PSI @ 350 F. Tank MAWT (PSI @ Temp). Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in. Shipping Dimensions (Inches): 210 x 30 x 48. 2500 LB
Product Details
  • Stock No: HSR10
  • Manufacturer: Trick Company
  • Serial Number: 202693
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 30
  • Tank Length (Inches): 210
  • Tank Estimated Capacity (Gallons): 703
  • Tank National Board Number: 26182
  • Tank MAWP (PSI at temp): 250 PSI @ 350 F
  • Tank Inlets & Outlets Description: Inlet(in): 4 Outlet(in): 3
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 210
  • Width (Inches): 30
  • Height (Inches): 48
  • Weight (LBS): 2,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Trick Company Horizontal Ammonia Receiver ( 30in. X 210in. 703 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed