Triclover Tri-Flo C 218 Centrifugal Pump

Triclover Tri-Flo C 218 Centrifugal Pump

Triclover Tri-Flo C 218 Centrifugal Pump. Model: C218MDG18T-S. Serial No: W4360. Impeller diameter: 6-3/4 in. PaceMaker Motor, 3 Hp, 1740 rpms, 230/ 460 V, 9/ 6 amps, 3 phase, 60 Hz. Inlet: 2 in. s-line. Outlet: 1-1/2 in. s-line. Overall dimensions: 1 ft. 10 in. L x 1 ft. 1 in. W x 1 ft. H.

Product Details
  • Stock No: NOIP1305
  • Manufacturer: Tri-Clover
  • Model: C218MDG18T-S
  • Serial Number: W4360
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Triclover Tri-Flo C 218 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed