Triple S Hot Water Boiler Stainless Steel

Triple S Hot Water Boiler Stainless Steel

Triple S Hot Water Heater, Model C-121, S/N 88-772.C, 1,220,000 input BTU 960,000 output BTU, minimum relief valve capacity/hr 1,220,000, mawp Water 30 psi, heat surface 122 sq.ft., 5 hp 208-230/460 volts 3,480 rpm, Armstrong Pump Model 3/1.5/6 4280 AI Serial 140265 Capacity 100 gpm 68 ft., 86 in. L x 43 in. W x 56 in. H.

Product Details
  • Stock No: 30.GR114.12a
  • Manufacturer: Not Specified
  • Serial Number: 88-772.C
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Triple S Hot Water Boiler Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed