Triumph Blender- 60 Quart

Triumph Blender- 60 Quart

Triumph Blender- 60 Quart. Model L1-60, S/N 35438-A. Stainless steel bowl- 18 in. dia., 2 mixing dashers. Motor- 1 hp, 208 V. Overall dimensions: 39 in. L x 28 in. W x 53 in. H.

Product Details
  • Stock No: 55.GR985.16a
  • Manufacturer: Triumph
  • Model: L1-60
  • Serial Number: 35438-A
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Triumph Blender- 60 Quart
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed