Troemner Standard Calibration Weight - 50 lbs

Troemner Standard Calibration Weight - 50 lbs

Troemner Standard Calibration Weight - 50 lbs. Overall dimensions: 8 in. L x 6 in. W x 6 in. H.

Product Details
  • Stock No: JHLC071B.
  • Manufacturer: Troemner
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Troemner Standard Calibration Weight - 50 lbs
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed