TRW Mission Centrifugal Pump

TRW Mission Centrifugal Pump

TRW Mission Centrifugal Pump. Modular Number: 029002 002007 004029/60. Dim Design: A50, Size 3 by 1.5, Instld imp: 10, S/N S0480, S/S, Month-Year: 9-8, 3 in. inlet, 1-½ in. outlet.

Product Details
  • Stock No: NPPC114
  • Manufacturer: TRW Mission
  • Serial Number: S0480
Pump Details
  • Pump Type: Centrifugal
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
TRW Mission Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed