Tubar Hydraulic Dumping Station Model C-F

Tubar Hydraulic Dumping Station Model C-F

Tubar Hydraulic Dumping Station. Capacity 2,500 lbs. Model C-F, S/N D-8546 with 49 in. x 48 in. Platform and Self-Contained Hydraulic System

Product Details
  • Stock No: CCFP061.
  • Manufacturer: Tubar
  • Model: C-F
  • Serial Number: D-8546
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Tubar Hydraulic Dumping Station Model C-F
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed