Tube & Tube Heat Exchangers - 1.5 in.

Tube & Tube Heat Exchangers - 1.5 in.

(4) Tube & Tube Heat Exchangers. Double Tube design with 1.5 inch inner tube diameter. Overall length: 32 ft.

Product Details
  • Stock No: pMHCR286.11a
  • Manufacturer: Not Specified
Heat Exchanger Details
  • Pipe Length (feet): 32
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 384
Additional Product Details
Tube & Tube Heat Exchangers - 1.5 in.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed