Turbo BP360 Vogt Ice Block Press

Turbo BP360 Vogt Ice Block Press

Turbo Vogt Ice Block Press. Model: BP360. Blocks-360 Blocks/hr. Nominal Block Size: 6"x6"x10". Electric Controls: Volts: 115, Ph: 1, Hz: 60.
Product Details
  • Stock No: RDYD16
  • Manufacturer: Turbo
  • Model: BP360
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 20
  • Motor RPM: 1,760
  • Motor Voltage: 230/460
  • Motor Amps: 50/25
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 256TC
Dimensions:
  • Length (Inches): 76
  • Width (Inches): 40
  • Height (Inches): 52
  • Weight (LBS): 700
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Turbo BP360 Vogt Ice Block Press

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed