Turbo BP360 Vogt Ice Block Press

Turbo BP360 Vogt Ice Block Press

Turbo Vogt Ice Block Press. Model: BP360. Serial No: 980141. Capacity: 10 Lb. blocks-360 blocks/hr. Nominal Block Size(in): 6x6x10.
Product Details
  • Stock No: RDYI01
  • Manufacturer: Turbo
  • Model: BP-360
  • Serial Number: 980141
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 20
  • Motor RPM: 1,750
  • Motor Voltage: 230/460
  • Motor Amps: 50/25
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 108
  • Width (Inches): 38
  • Height (Inches): 65
  • Weight (LBS): 2,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Turbo BP360 Vogt Ice Block Press

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed