Turbo Flowtube System

Turbo Flowtube System

Turbo Flowtube System. Model (sensor): MG 711/D. S/N: 245095/2. Electrodes: 316. Maximum flow rate: 100 gpm. Pulse rate: 1 pulse/gallon. Cx: 0.805. Turbo USP Signal Converter, S/N: 195.179. Power supply: 110 VAC. Output: 4-20 mA. Inlets/outlets: (2) 2-1/2 in. dia. ports. Overall dimensions (sensor): 11-1/2 in. L x 8 in. W x 10-1/2 in. H. Overall dimensions (transmitter): 13-1/2 in. L x 9 in. W x 16 in. H.(GH)

Product Details
  • Stock No: HDSC126.2a
  • Manufacturer: Not Specified
  • Model: MG 711/D
  • Serial Number: 245095/2
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Turbo Flowtube System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed