Turbo Ice CAR-120 Plate Ice Maker (Ammonia|R-717) Refrigeration, 60 Ton Day)

Turbo Ice CAR-120 Plate Ice Maker (Ammonia|R-717) Refrigeration, 60 Ton Day)

Turbo C-Line Series Plate Ice Maker. Model: CAR-120. Serial No: 7943100. Tons Per Day: 60 Ton. Water Pumps(6): 3/4 HP. Defrost Water Flow (GPM): 30. Feed Water Connection: 2 in. Liquid Ammonia Flow: 45.0. Previous Refrigeration: R-717. Overall Dimensions: 432L x 97 W x 122 H. Unit is missing the data plate.
Product Details
  • Stock No: RDY15
  • Manufacturer: Turbo Ice
  • Model: CAR-120
  • Serial Number: 7943100
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 6
  • If Multiple Motors, Motor Descriptions vs specs: Water Pump Motors(6): 3/4 HP.
Dimensions:
  • Length (Inches): 432
  • Width (Inches): 97
  • Height (Inches): 122
  • Weight (LBS): 23,865
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
  • Known Issues or Problems: Missing Data Plate
Turbo Ice CAR-120 Plate Ice Maker (Ammonia|R-717) Refrigeration, 60 Ton Day)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed