Turbo Ice CAR-144 Plate Ice Maker (Ammonia|R-717) Refrigeration, 70 Ton Day)

Turbo Ice CAR-144 Plate Ice Maker (Ammonia|R-717) Refrigeration, 70 Ton Day)

Turbo Plate Ice Maker. Model: CAR-144. Serial No: 8510400. Previous Refrigerant: Ammonia. Test Pressure - Lo Side: 150 PSI, Hi-Side: 350 PSI. Electrical Data - FLA: 41, Volts: 220, PH: 3, Hz: 60. Controls: Volts: 115, PH: 1, Hz: 60.
Product Details
  • Stock No: RDY30
  • Manufacturer: Turbo Ice
  • Model: CAR-144
  • Serial Number: 8510400
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 6
  • If Multiple Motors, Motor Descriptions vs specs: Water Pumps(6) - HP: 3/4, FLA: 2.6, Volts: 220, Hz: 60, Ph: 3.
Dimensions:
  • Length (Inches): 421
  • Width (Inches): 84
  • Height (Inches): 119
  • Weight (LBS): 25,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Known Issues or Problems: Missing a door.
Turbo Ice CAR-144 Plate Ice Maker (Ammonia|R-717) Refrigeration, 70 Ton Day)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed