- Product Details
Turbo Ice CF 40 SC Plate Ice Maker (Halocarbon (Freon) Refrigeration, 20 Ton Day)
Vogt Ice Turbo C-Line Ice-Maker. Model: CF 40 SC. Nominal Ice Capacity Tons: 20 Tons in 24 hrs. Previous Refrigerant: R-22. Test Pressures: Lo-Side: 150 PSI, Hi-Side: 350 PSI. Semi-Hermetic Compressor - Oty: 1, HP: 75, Volts: 480, Hz: 60, Ph: 3, FLA: 96. Overall Dimensions: 129L x 100W x 110 H. Estimated Weight: 12,160 Lbs. On the removal procedure, Ice Maker was left charged with R-22.
Product Details
- Stock No: KFP01
- Manufacturer: Turbo Ice
- Model: CF 40 SC
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 75
- Motor Voltage: 480
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 138
- Width (Inches): 98
- Height (Inches): 110
- Weight (LBS): 12,160
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: The unit is missing the manufacture's data plate.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















































