Turbo Ice Falling Film Plate Chiller

Turbo Ice Falling Film Plate Chiller

Turbo Ice Falling Film Plate Chiller. Model: HTDA480603. S/N: 8801600. Number of plates: 3. Plate dimensions: 4 ft. W x 5 ft. H plates. Number of corrugations: 32. Reservoir Tank- 1,040 Gallon, inside straight-wall dimensions: 7 ft. 4 in. L x 5 ft. 4 in. W x 3 ft. 7 in. H. Inlets: (1) 1-1/2 in. dia. refrigerant feed port, (1) 2 in. dia. S-line fitting (liquid infeed). Outlets: (2) 2 in. dia. S-line fittings (liquid discharge), (1) 3 in. dia. S-line fitting (liquid discharge), (1) 4 in. dia. NPT overflow drain port, (1) 4 in. dia. refrigerant suction port. Overall dimensions: 7 ft. 8 in. L x 5 ft. 8 in. W x 10 ft. 7 in. H.(H15).
Product Details
  • Stock No: pBBCF087.40
  • Manufacturer: Turbo Ice
  • Model: HTDA480603
  • Serial Number: 8801600
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Turbo Ice Falling Film Plate Chiller
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed