Turbo Ice Horizontal Ammonia Surge Drum (26in X 84in. 232 Gallons)

Turbo Ice Horizontal Ammonia Surge Drum (26in X 84in. 232 Gallons)

Turbo Ice Horizontal Ammonia Surge Drum (26in x 84in. 232 Gallons) Serial Number: 01-009. Tank National Board Number: 1220. Tank Estimated Capacity (Gallons): 232. Tank MAWP (PSI @ Temp): 250 PSI @ 150 F. Tank MAWT (PSI @ Temp): -5 F @ 250 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 2001. Shipping Dimensions (Inches): 88 x 58 x 57. 1200 LB
Product Details
  • Stock No: HSR11
  • Manufacturer: Turbo Ice
  • Serial Number: 01-009
Tank Details
  • Refrigeration Tank Type: Surge Drum
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 26
  • Tank Length (Inches): 84
  • Tank Estimated Capacity (Gallons): 232
  • Tank National Board Number: 1220
  • Tank MAWP (PSI at temp): 250 PSI @ 150 F
  • Tank MAWT (temp at PSI): -5 F @ 250 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 88
  • Width (Inches): 58
  • Height (Inches): 57
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2001
  • Spec Sheet Available: No
Turbo Ice Horizontal Ammonia Surge Drum (26in X 84in. 232 Gallons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed