Turbo Ice HTDA 96 12 13 FL Plate Chiller (12-96 X 60 Stainless Steel Plates)

Turbo Ice HTDA 96 12 13 FL Plate Chiller (12-96 X 60 Stainless Steel Plates)

Turbo Refrigerating Plate Chiller - Model No: HTDA 96 12 13 FL, Serial No: E042020, Refrigeration: R-717. HTD Stands for High Temperature Difference. Fluids are Chiled or Heated over large temperature differences, ranging from 5°F to 60°F as a prefered refrigerant which was previously used with ammonia. Plate Chiller is insulated with a 2 inch thick stainless cabinet. 12 Stainless Steel Plates measurements (in): 96 L x 60 H. Shipping Weight(lbs): 5,407. Operating Weight(lbs): 10,056. Actual Capacity (Gal): 883. Number of Legs: 6. Water Level(In): 32 1/2. Overall Dimensions(in): 117L x 60W x 110H. Maximum Flow 1196 GPM. Evaporator Plates are 304 Stainless Steel, Hydraulically Blown to Inflate to Proper rise. Design Operating Pressure 200 PSIG.
Product Details
  • Stock No: SIMM10
  • Manufacturer: Turbo Ice
  • Model: HTDA 96 12 13 FL
  • Serial Number: E042020
Plate Chiller Details
  • Plate Quantity: 12
  • Plate Width (inches): 96
  • Plate Height (inches): 60
  • Plate Material: Stainless Steel
  • High Side Refrigeration Equipment Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 117
  • Width (Inches): 60
  • Height (Inches): 110
  • Weight (LBS): 5,407
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Turbo Ice HTDA 96 12 13 FL Plate Chiller (12-96 X 60 Stainless Steel Plates)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed