- Product Details
Turbo Ice HTDA960607 Plate Chiller (7-96 X 60 Stainless Steel Plates)
Turbo Ice Plate Chiller. Model No: HTDA960607. Serial No: 940570. Refrigeration: R-717. Number of Plates: 7. Plate Dimensions: 96 in x 60 in. Shipping Weight: 3581 LBS.
Product Details
- Stock No: LKS06
- Manufacturer: Turbo Ice
- Model: HTDA960607
- Serial Number: 9407570
Plate Chiller Details
- Plate Quantity: 7
- Plate Width (inches): 96
- Plate Height (inches): 60
- Plate Material: Stainless Steel
- High Side Refrigeration Equipment Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: No
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 116
- Width (Inches): 36
- Height (Inches): 89
- Weight (LBS): 3,581
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: Missing doors.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!























