Turbo Ice Refrigeration CF 88 SCAR Flake Ice Maker (Halocarbon (Freon) Refrigeration, 10 Ton Day)

Turbo Ice Refrigeration CF 88 SCAR Flake Ice Maker (Halocarbon (Freon) Refrigeration, 10 Ton Day)

Turbo Refrigeration Ice Machine - Model No: CF 88 SC , Serial No: 990340. Pressures: Refrigerant: R-22, Charge: 50 LBS Each. OH: Electrical Data: 3 Phase FLA: 231, Volts: 230, PH: 3, Hz: 60. Controls FLA: 10, Volts: 110, PH: 1 Comp. Fan: Qty: 2, Hp: 50w, FLA: 88, Volt: 230, Cyc: 60, PH: 1 Compressor: Oty: 2 , Hp: 30, FLA: 94, LRA: 470, Volts: 230, Cyc: 60, Ph: 3 Crusher: Oty: 1, Hp: 3, FLA: .88, LRA: 48, Volts: 250, Cyc: 60, Ph: 3 Water Pump: Qty: 1: Hp: 3/4, FLA: 94, LRA: 22, Volts: 230, Cyc: 60, Ph: 3 Cond. Fan: Qty: 1, Hp: 2, FLA: 8, LRA: 37, Volts: 230, Cyc: 60, Ph: 3 C.T Pump: Oty: 1, Hp: 5, FLA: 5.2. LRA: 9, Volts: 230, Cyc: 60, Ph: 3 Winterizing: Oty: 1, HP: 2 KW, FLA: 8.6, Volts: 230, Cyc: 60, Ph: 3 Amcot Cooling Tower - Model: ST-70, Cooling Capacity: 840,000 BTU/HR , Air Volume: 17500 CFM, Water Flow: 145 GPM, Fan Motor: 1 1/2 Hp, Power Input: 60 Hz 3 PH, Voltage: 220/440, Serial No: 100368, MFG Date: 8/17/2015. Fan Diameter: 46, Torque Rating: 11. Motor Hp: 1 1/2, Ph: 3, Voltage: 208-230/460, RPM: 830, Poles: 8, Frame Size: 182T, Amp Draw: 5.3-5.8/2.9, Type: TENV. 20 Gallon Chil-Con R-22 Receiver - MAWP: 400 PSI @ 400 F, MDMT: -20 F @ 400 PSI, Serial C900082A-1, C.I.N: 5.911.174, MFG Date: 1990, CRN: H8890.5123467890TY, Model: RE-14036-800.
Product Details
  • Stock No: KWI02
  • Manufacturer: Turbo Ice
  • Model: CF 88 SC
  • Serial Number: 990340
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 256
  • Width (Inches): 94
  • Height (Inches): 92
  • Weight (LBS): 6,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Turbo Ice Refrigeration CF 88 SCAR Flake Ice Maker (Halocarbon (Freon) Refrigeration, 10 Ton Day)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed