- Product Details
Turbo Ice Refrigeration CF 88 SCAR Plate Ice Maker (Halocarbon (Freon) Refrigeration, 10 Ton Day)
Turbo CF88SCAR Plate Ice Maker- Model No: CF 88 SCAR, Serial No: 8515400. Test Pressures - Lo-Side: 150 PSI, Hi-Side: 350 PSI. Refrigeration - R-22, Oil: Suniso 3GS, Charge: 9PTS.EA. Comes with all refrigeration needed such as air cooled condenser, R-22 Receiver, and two freon cylinders. Electrical Data - F.L.A: 221, Volts: 208, Ph: 3, Cyc: 60 Controls: Volts: 115, Ph: 1, Cyc: 60 Comp. Fan: Qty: 2, Hp: 50W, FLA: .85, Volts: 208. Cyc: 60, Ph:1. Compressor: Qty: 2, Hp: 30, FLA: 105, LRA: 470, Volts: 208, Cyc: 60, Ph:3. Crusher: Qty: 1, Hp: 2, FLA: 6.2, Volts: 208, Cyc: 60, Ph: 3 Water Pump: Qty: 1, Hp: 3/4, FLA: 2.6, Volts: 208, Cyc: 60, Ph: 3 Krack/Hussmann Air Cooled Condenser - Model No: SKACD-T6-K, Serial No: 3-35236-37, DES Pressure: 385 PSIG, MFG Date: 7/1985, Insp.By: 324. Motor Circuit - AMT: 3.0, Volts: 208230, HZ: 60, Ph: 3, HP: 1, FLA Ea: 44, Min.Circ Amps: 14.3, Max Fuse Size: 25. 20 Gallon Chil-Con R-22 Receiver - MAWP: 400 PSI @ 400 F, MDMT: -20 F @ 400 PSI,MFG Date: 1990, Model: RE-14036-800. Missing Tag Plate
Product Details
- Stock No: KWI03
- Manufacturer: Turbo Ice
- Model: CF 88 SCAR
- Serial Number: 8515400
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 78
- Width (Inches): 72
- Height (Inches): 94
- Weight (LBS): 6,680
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















































