- Product Details
Turbo Ice Stainless Steel BF80 SCER Plate Ice Maker (Halocarbon (Freon) Refrigeration, 80 Ton Day)
Turbo Vogt Ice Maker. Model: BF80 SCER. Serial No: 7739000. Refrigerant: R-22. Self-Contained evaporative remote. Ton Per Day: 80. Power supply for compressors(2): 75 HP, FLA: 184, Volts: 230, Hz: 3, Ph: 3. Crusher(2): 2 HP, FLA: 6.8, Volts: 230, Hz: 60. Water Pump(4): 3/4 HP, FLA: 2.6 Volts: 230, Hz: 60.
Product Details
- Stock No: JGG01
- Manufacturer: Turbo Ice
- Model: BF80 SCER
- Serial Number: 7739000
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
- Weight (LBS): 26,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



































