- Product Details
Turbo Ice Stainless Steel CAR56LR Plate Ice Maker (Ammonia Refrigeration, 28 Ton Day)
Turbo Plate Ice Maker. Model: CAR56LR. Serial No: 901450. Refrigerant: Ammonia. Nominal Ice Capacity: 28. Breaker Bar HP: (2) 3 HP. Water Pump (4): 3/4 HP. Defrost Water Flow (GPM): 22. Feed Water Connection: 2 in. Liquid Ammonia Flow: 45.0. Overall Dimensions: 198L x 94W x 110H. Overall Weight (LBS): 15800.
Product Details
- Stock No: JGG05
- Manufacturer: Turbo Ice
- Model: CAR56LR
- Serial Number: 901450
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
- If Multiple Motors, Motor Descriptions vs specs: (4) 3/4 HP Water Pump Motors
Dimensions:
- Length (Inches): 199
- Width (Inches): 95
- Height (Inches): 110
- Weight (LBS): 15,800
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




































