Turbo Ice Stainless Steel Plate Ice Maker (Ammonia (R-717) Refrigeration, 20 Ton Day)

Turbo Ice Stainless Steel Plate Ice Maker (Ammonia (R-717) Refrigeration, 20 Ton Day)

Turbo Refrigeration Ice Maker. Estimated Nominal Ice Capacity U.S. Tons (24 hrs): 20. Overall Dimensions(inches): 128"L x 94"W x 110"H. Shipping Weight: 9260 LBS. Refrigerant: Ammonia(R-717).
Product Details
  • Stock No: DBA09
  • Manufacturer: Turbo Ice
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • If Multiple Motors, Motor Descriptions vs specs: (1) Crusher Motor - 3 HP/9.4 FLA/230Volt/60Hz/3Ph. (2) Water Pump Motor: 0.75 Hp/2.6 FLA/230 Volts/60 Hz/3 Ph. (1) Recirculating Pump: 2 HP/6.8FLA/ 230 Volts/ 60 Hz/ 3Ph.
Dimensions:
  • Length (Inches): 128
  • Width (Inches): 94
  • Height (Inches): 110
  • Weight (LBS): 9,260
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Turbo Ice Stainless Steel Plate Ice Maker (Ammonia (R-717) Refrigeration, 20 Ton Day)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed