- Product Details
Turbo Ice Stainless Steel TIG85-SCER Plate Ice Maker (Halocarbon (Freon) Refrigeration, 85 Ton Day)
Turbo Ice Refrigerating Company LLC TIG Series Self Contained Ice Maker. Model: TIG 85 SCER. Serial No: 990460. Nominal Ice Capacity U.S. Tons(24hrs): 85 Tons. Overall Dimensions(IN): 348x94x117. Shipping Weight: 41200 LBS. Unit includes an evaporative-cooled condenser, receiver and two compressors on the skid.
Product Details
- Stock No: HCIJ05
- Manufacturer: Turbo Ice
- Model: TIG85-SCER
- Serial Number: 990460
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 5
- If Multiple Motors, Motor Descriptions vs specs: (2) Compressor Motors - 125 Hp, 460 Volts, 3 Ph, 60 Hz. (3) Recirculating Water Pumps - 2 HP, 230/460 Volts, 3 Ph, 60 Hz.
Dimensions:
- Length (Inches): 348
- Width (Inches): 94
- Height (Inches): 117
- Weight (LBS): 53,600
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1980
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











































