Turbo Ice Vogt Ice Sizer

Turbo Ice Vogt Ice Sizer

Turbo Ice Sizer. Can be used with a variety of ice-makers. The ice sizer reduces the amount of ice produced in the system resulting in a higher quality of ice.
Product Details
  • Stock No: HCIJ07
  • Manufacturer: Turbo Ice
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 45
  • Width (Inches): 35
  • Height (Inches): 30
  • Weight (LBS): 300
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
  • Previously Used With: Ice Rake System
Turbo Ice Vogt Ice Sizer

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed