Turbo Refrigerating CB-75 Ice Rake (75 Ton Day)

Turbo Refrigerating CB-75 Ice Rake (75 Ton Day)

Turbo Refrigerating CB Series Rake. Model: CB-75. Serial No: 990470. Capacity(U.S Tons of Ice): 75. Rake Size: 14'6" x 25'. Floor Space Required(LxWxH): 29'9" x 14'6" x 16'4". Max Ice Height: 12'4". Electrical Data; 3 Phase FLA: 8.9, 460 Volts, 3 Ph, 60 Hz.
Product Details
  • Stock No: HCIJ08
  • Manufacturer: Turbo
  • Model: CB-75
  • Serial Number: 990470
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (1) Rake Drive - 2 HP/460 Volts/3 Ph/60 Hz. (1) Pump Motor - 1 HP/1.7 FLA/460 Volts/3 Ph/60 Hz. (1) Floor Screw - 3 HP/ 460 Volts/3 Ph/ 60 Hz.
Dimensions:
  • Length (Inches): 300
  • Width (Inches): 151
  • Height (Inches): 196
  • Weight (LBS): 12,440
  • # of Pieces for Shipping: 20
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Turbo Refrigerating CB-75 Ice Rake (75 Ton Day)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed