TVR for APV FF / RFF Evaporation System

TVR for APV FF / RFF Evaporation System

Used Croll-Reynolds TVR for FF / RFF Evaporation System. Thermocompressor. Model: M16-T. Serial: 61972. Stage: T. Press.: 90 PSIG. Westfield, NJ. Previously used with an APV 3-effect 5-stage evaporation system removing 30,000 lbs per hour of water from a food product at a major USA food processing plant. Includes the TVR part only. Approx. dimensions: 10 ft. L x 2 ft. W x 2 ft. H.

Product Details
  • Stock No: CMCS01E
  • Manufacturer: Croll Reynolds Co.
Plate Details
Previous Refrigerant
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 120
  • Width (Inches): 24
  • Height (Inches): 24
Additional Product Details
  • Previously Used With: Previously used with a 3-effect 5-stage evaporation system removing 30,000 lbs per hour of water from a food product at a major USA food processing plant.
TVR for APV FF / RFF Evaporation System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed