Twin Heat Exchanger System

Twin Heat Exchanger System

2000 Twin Heat Exchanger System. Natl board 3327 and 3326, S/N 3129 and 3128, Year 2000, Meters/Controls: (4) Worcester Actuators Series 39 (6) Fischer Model 1-1/4 in. (2) El-O-Matic Actuators Type ESA-65-4/A. (32) Tubes. Tube diameter: ½ in. Shell and tube side MAWP @ 375 °F: 150 psi. Shell and tube side MDMT @ 150 psi: -20 °F. Tube length: 31 in. Shell dia: 6-1/2 in. Material of construction (tubes): 304 stainless steel. Material of construction (shell): cast nickel. 1st Heat Exchanger Inlet Gauge 100 psi max Outlet Gauge 200 psi max, 2nd Heat Exchanger inlet gauge 100 psi max outlet gauge 160 psi max, (2) Bell and Gosset Pumps S/N22952 and 2296249, Model 1 1/4 AC 5hp 208-230/460 V, 3,465 rpm Capacity 60 gpm 138 ft, 77 in. L x 39 in. W x 80 in. H.
Product Details
  • Stock No: MFBB359b.0
  • Manufacturer: Not Specified
  • Serial Number: 31283129
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Twin Heat Exchanger System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed