Tyler Evaporator

Tyler Evaporator

Tyler Evaporator. Model TL 260A. S/N 62723. Refrigerant: R-12, R-502, R-22. Max working press: 280 psig. Factory test press: 300 psig. (4) motors: 1/30 hp, 1 phase, total amps 6.8. Inlet: 3/8 in. return; outlet: 1 in. (4) fans. Overall dimensions: 9 ft 10 in. L x 26 in. W x 16 in. H.

Product Details
  • Stock No: 22.END1644
  • Manufacturer: Tyler
  • Model: TL 260A
  • Serial Number: 62723
Evaporator Coil Details
  • Frosted Capacity (BTUH/ °F TD): 0.00
  • # Fans: 4
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tyler Evaporator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed