Tyler UL Evaporator

Tyler UL Evaporator

Tyler Evaporator. Model TL260A. S/N 62722. (4) Motors: 1/30 hp, 115 V, 1 phase. Total amps 6.8. Inlet: 1-3/8 in.; outlet: 1 in. Overall dimensions: 9 ft 10 in. L x 26 in. W x 16 in. H.

Product Details
  • Stock No: 22.END1644b
  • Manufacturer: Tyler
  • Model: TL260A
  • Serial Number: 62722
Evaporator Coil Details
  • Frosted Capacity (BTUH/ °F TD): 0.00
  • # Fans: 4
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tyler UL Evaporator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed