Tyson Pneumatic Filler with Mixer/Hopper- Approx. 8 Cu Ft

Tyson Pneumatic Filler with Mixer/Hopper- Approx. 8 Cu Ft

Tyson Pneumatic Filler. Piston Diameter: 2-3/8 in. Stroke: 3-1/2 in. Valve Diameter: 1 in. Center between valves: 2-1/2 in. Max. Fill volume 10 oz .283 lt. Capacity: 30 BPM. Conveyor: 3-1/4 in. Bottle Dimensions: Minimum 2-1/2 in. Mixer/hopper 200 liters. Approx. 8 cu ft. Inside dimensions: 36 in. L x 17-½ in. W x 24-½ in. H. Overall dimensions: 90 in. L x 78 in. W x 71-1/2 in. EXR

Product Details
  • Stock No: SELM106b.14
  • Manufacturer: Tyson
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 90
  • Width (Inches): 78
  • Height (Inches): 71.5
Additional Product Details
Tyson Pneumatic Filler with Mixer/Hopper- Approx. 8 Cu Ft
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed