Ultra-Spill P1 Pallet Plus with Drain ( 1-Drum)

Ultra-Spill P1 Pallet Plus with Drain ( 1-Drum)

Ultra-Spill Pallet Plus P1 with drain designed for 1-Drum. Containment Capacity: 62 Gal(235 L). UDL Capacity: 800 LBS( 363 kg). Spill Containment Pallet.
Product Details
  • Stock No: MGS59
  • Manufacturer: Ultra-Tech
  • Model: 9607
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 40
  • Height (Inches): 12
  • Weight (LBS): 50
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Ultra-Spill P1 Pallet Plus with Drain ( 1-Drum)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed