Ultrafilter Stainless Steel Water Filter

Ultrafilter Stainless Steel Water Filter

Ultrafilter Stainless Steel Water Filter. Vessel no. 14574. Volume: 16.5. Made in Germany. Inlet/outlet: (2) 3 in. dia. flange with (4) ¾ in. mounting holes. 4-1/4 in. adjacent, 6 in. opposite. Filter dimensions: 5 in. dia. x 2 ft. 5 in. L. Overall dimensions: 3 ft. 4-1/2 in. L x 1 ft. 3 in. W x 8-1/8 in. H.

Product Details
  • Stock No: TACJ0363.1
  • Manufacturer: Ultrafilter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 40.5
  • Width (Inches): 15
  • Height (Inches): 8.125
Additional Product Details
Ultrafilter Stainless Steel Water Filter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed