Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger

Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger

Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger. Model: Sigma X29. S/N: B980069-302. (30) 316 double walled (.4/.4mm), stainless steel plates. Heating surface area: approx. 106.66 sq. ft. Design pressure hot/cold: 150 psi. Design temperature hot/cold: 230 °F. MDMT hot/cold: 32 °F. Test pressure: 225 psi. Inlets/outlets: (4) 4-1/2 in. dia. ports with (8) 5/8 in. dia. attachment bolts at a center-to-center distance of 7-1/2 in. Suitable for industrial and HVAC applications with clean, homogeneous, solid-free liquids. Overall dimensions: 3ft. L x 1ft. 9-1/2 in. W x 3ft. 8 in. H. (ACN90). FAD
Product Details
  • Stock No: NSFM206.
  • Manufacturer: API Schmidt Bretten
  • Model: Sigma X29
  • Serial Number: B980069-302
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed