Un-used Alfa Laval Plate Heat Exchanger

Un-used Alfa Laval Plate Heat Exchanger

2005 Un-used Alfa Laval Plate Heat Exchanger. Model: M6-MDFG. S/N: 30108-94610. (44) Stainless steel plates. Heating surface area: approx. 61.78 sq. ft. MAWP: 150 psi @ 230 °F. MDMT: -20 °F @ 150 psi. Double pass. Inlets/outlets: (6) 2 in. threaded male. Overall dimensions: 29 in. L x 13 in. W x 36 in. H.
Product Details
  • Stock No: GPS011.
  • Manufacturer: Alfa Laval
  • Model: M6-MDFG
  • Serial Number: 30108-94610
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Un-used Alfa Laval Plate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed