Un-Used APC Stainless Steel In-Line Filter

Un-Used APC Stainless Steel In-Line Filter

Un-Used APC Stainless Steel In-Line Filter. 1-1/2 in. Clamp connection. Dimensions 1 in. x 24 in.

Product Details
  • Stock No: DCBJ104.1
  • Manufacturer: APC
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 1
  • Height (Inches): 24
Additional Product Details
Un-Used APC Stainless Steel In-Line Filter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed