Un-Used Baldor Super-E Motor- 25 HP

Un-Used Baldor Super-E Motor- 25 HP

Un-Used Baldor Super-E Motor- 25 HP. Cat" EM4103T. S/N: C0107310196. Motor specifications: 25 hp, 1770 rpm, 230/460 V, 60/30 amps, 60 Hz, 3 phase. Frame: 284T. Spec: 10C151X209G1. Enclosure: TEFC. Service factor: 1.15. Code: G. Des: B. Class: F. Shaft diameter: 1-7/8 in. Overall dimensions: 28 in. L x 20 in. W x 17 in. H.
Product Details
  • Stock No: RPAG1096.8
  • Manufacturer: Baldor
  • Serial Number: C0107310196
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Un-Used Baldor Super-E Motor- 25 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed