Un-Used Baldor XP Motor with Stearns Break - 20 HP

Un-Used Baldor XP Motor with Stearns Break - 20 HP

Un-Used Baldor Motor- 20 HP. S/N: C0112120044. Explosion proof. Motor specifications: 20 hp, 1775 rpm, 230/460 V, 49/24.5 amps, 60 Hz, 3 phase. Spec: 12E258X45461. Frame: 326T. Class B. Code: H. Design: B. Shaft diameter: 2-1/8 in. Stearns Brakes Motor Brake, Model: 108736100017, S/N: 81193D001, horizontal mounting, 230-460/190-380 V, 60 Hz. Overall dimensions: 44 in. L x 24 in. W x 20 in. H.
Product Details
  • Stock No: RPAG1117.2a
  • Manufacturer: Baldor
  • Serial Number: C0112120044
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 20
  • Motor RPM: 1775
  • Motor Voltage: 230/460
  • Motor Amps: 49/24.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 326T
Dimensions:
  • Length (Inches): 44
  • Width (Inches): 24
  • Height (Inches): 20
Additional Product Details
Un-Used Baldor XP Motor with Stearns Break - 20 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed