Un-Used Baltimore Aircoil Company Fluid Cooler / Evaporative Condenser - 451 Ton Each

Un-Used Baltimore Aircoil Company Fluid Cooler / Evaporative Condenser - 451 Ton Each

(2) 2000 Baltimore Aircool Company Fluid Cooler/ Evaporative Condensers- 451 Tons each. Model: FXV-Q641. S/N's: U12574801MAD and U12574803MAD. Belt size: 3B115. Number of fans: 2. Fan diameter: 5 ft. 6 in. Driver pulley diameter: 6 in. Driven pulley diameter: 1 ft. 4 in. Pulley ratio: 0.375. U.S. Electric Motor, 30 hp, 1460/1770 rpm, 547/663 rpm (final), 190/380; 208-230/460 V, 87.2/43.6 ; 77.7-71.4/35.7 amps, 50/60 Hz, 3 phase. Baltimore Aircoil Company Centrifugal Pumps, S/N’s: VRM081800I and WRM092000E, BAC P/N: 300563, capacity: 834 gpm @ 17.4 tdh, impeller diameter: 5.80 in. U.S. Motor, 5 hp, 1745 rpm, 208-230/460 V, 15-13.7/6.8 amps, 60 Hz, 3 phase. For Freon 22 they are rated at 451 tons each with a 74°F wet bulb and 105°F condensing. For ammonia they are rated at 365 tons with a 74°F wet bulb and 95°F condensing. As a fluid cooler they are rated for 771 gpm with a 74°F wet bulb and 95°F entering temperature and 85°F leaving temperature. These units feature: high efficiency, low horsepower axial, induced draft fans, combined flow technology which reduces evaporation directly off the coil, minimizing the potential for scaling and fouling, and heat rejection at the lowest possible energy input and maintenance. Inlets: (1) 6 in. dia. refrigerant feed port. Outlets: (1) 3 in. dia. NPT fitting, (1) 2 in. dia. NPT fitting, (1) 6 in. dia. refrigerant discharge port. Overall dimensions: 12 ft. 10 in. L x 12 ft. W x 16 ft. 4 in. H. (ACN580/ea.).
Product Details
  • Stock No: CPEG001.60
  • Manufacturer: BAC
  • Model: FXV-Q641
  • Serial Number: U12574801MAD and U12574806MAD
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Un-Used Baltimore Aircoil Company Fluid Cooler / Evaporative Condenser - 451 Ton Each
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed