Un-Used Emerson Electric Motor- 15/3.75 HP

Un-Used Emerson Electric Motor- 15/3.75 HP

Un-Used Emerson Electric Motor- 15/3.75 HP. Model: 6210-2RS-JC3. Cat No: HKE190F1-C. Motor specifications: 1780/895 rpm, 460 V, 18.6/9.1 amps, 60 Hz, 3 phase. Frame: 284T. Continuous duty. Insulation class: F. Code: 6. Maximum ambient temperature: 104°F (40°C). Overall dimensions: 2 ft. 1-1/2 in. L x 1 ft. 7 in.W x 1 ft. 4-1/2 in. H.
Product Details
  • Stock No: MDBC249
  • Manufacturer: Emerson
  • Model: 6210-2RS-JC3
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Emerson
  • Motor Horsepower(HP): 15
  • Motor RPM: 1780/895
  • Motor Voltage: 460
  • Motor Amps: 18.6/9.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 284T
Dimensions:
  • Length (Inches): 25.5
  • Width (Inches): 19
  • Height (Inches): 16.5
Additional Product Details
  • Known Issues or Problems: Unused
Un-Used Emerson Electric Motor- 15/3.75 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed