Un-Used GE / Fuji Electric AF-300 G11 Variable Frequency Inverter - 10 HP

Un-Used GE / Fuji Electric AF-300 G11 Variable Frequency Inverter - 10 HP

Un-Used GE / Fuji Electric AF-300 G11 Variable Frequency Inverter - 10 HP. Model: 6KG1143010X1B1. S/N: 0708-34613A0006. Input: 380/480 V, 19 amps, 50/60 Hz, 3 phase. Output: 380/460 V, 18 amps, 0.1-400 Hz. Overall dimensions: 8-1/2 in. L x 8 in. W x 10-1/2 in. H. (MHC) (ACN23a)

Product Details
  • Stock No: RPCN007.3
  • Manufacturer: GE
  • Model: 6KG1143010X1B1
  • Serial Number: 0708-34613A0006
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Un-Used GE / Fuji Electric AF-300 G11 Variable Frequency Inverter - 10 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed