Un-Used Insulated Stainless Steel Tank - 35 gallons

Un-Used Insulated Stainless Steel Tank - 35 gallons

Un-Used Bioject Brand Insulated Stainless Steel Tank. Unit was removed from a system that was designed for fermenting non-pathogenic, bio-chemical solutions for agricultural applications. Tank includes electric immersion heater; 120 V, 1500 watt, 60 Hz, single phase power source. Includes a 1 in. top mounted CIP Spray Ball. Approximate internal dimensions: 18 in. dia. x 33 in. sidewall. Inlets: (1) 5-1/2 L x 4-1/2 W oval port, (4) 1/2 in. dia. FNPT, (1) 3/4 in. dia. FNPT, (3) 1 in. dia. FNPT, (1) 1 in. dia. MNPT. Outlets: (1) 1/2 in. dia. FNPT, (1) 1 in. dia. FNPT, (1) 1 in. dia. S-Line fitting. Overall dimensions: 1 ft. 10 in. L x 1 ft. 10 in. W x 4 ft. 10 in. H.

Product Details
  • Stock No: IVPM001
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Un-Used Insulated Stainless Steel Tank - 35 gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed