Un-Used Jefferson Electric Transformer-15 KVA

Un-Used Jefferson Electric Transformer-15 KVA

Un-Used Jefferson Electric Transformer-15 KVA. Cat No: 4223-3161-055. Dry type general purpose transformer. Class: AA, Code: N0210. 60 Hz, 3 phase. Low voltage: 480/277, High voltage: 208 delta. Insulation: 428°F, Rise: 302°F, % impedance: 6.7. Low voltage/connection; 218/1, 213/2, 208/3, 202/4, 197/5, 192/6, 187/7. Overall dimensions: 22 in. L x 17 in. W x 29 in. H.(H17).

Product Details
  • Stock No: SGMPB062.4a
  • Manufacturer: Jefferson
Transformer Details
  • KVA: 15
  • High Voltage: 208 delta
  • Low Voltage: 480
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 17
  • Height (Inches): 29
Additional Product Details
Un-Used Jefferson Electric Transformer-15 KVA
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed