Un-Used Kramer Industries CSA Medium Silhouette Air Defrost Evaporator- 3.75 TR

Un-Used Kramer Industries CSA Medium Silhouette Air Defrost Evaporator- 3.75 TR

Un-Used Kramer Industries CSA Medium Silhouette Air Defrost Evaporator- 3.75 Ton. Model: CSA-415. S/N: M0069365-0202. Capacity: 45,000 Btuh @ 10 °F TD. Refrigerant: R-22. Temperature range: +40 to +25. Airflow: 8620 cfm. (3) Marathon Electric Motors, 1/3 hp, 1075 rpm, 380-415/460 V. The CSA unit cooler is ideal for meat, produce, fish or dairy storage walk in coolers in warehouses and supermarkets where temperatures of +35 °F or higher are required. The draw-thru air flow design coupled with a fin spacing of 6 fins per inch assures uniform air distribution. Inlets: (1) 7/8 in. dia. port. Outlets: (1) 1 in. dia. port, (1) 3/4 in. dia. NPT (drain). Overall dimensions: 106 in. L x 20 in. W x 25 in. H. (ACN26).
Product Details
  • Stock No: FRGW001A.
  • Manufacturer: Kramer Industries
  • Model: CSA-415
  • Serial Number: M0069365-0202
Evaporator Coil Details
  • Frosted or Wet Coil: Wet
  • Est. Tons (TR) @10TD Wet: 3.75
  • Air Flow (CFM): 8,620
  • Fins Per Inch: 6
  • # Fans: 3
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Un-Used Kramer Industries CSA Medium Silhouette Air Defrost Evaporator- 3.75 TR
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed