Un-Used Leeson Electric Motor - 10 HP

Un-Used Leeson Electric Motor - 10 HP

Un-Used Leeson Electric Motor - 10 HP. Model: N215T17FB40A. S/N: 0689. Cat No: 150140-60. Motor specifications: 1750 rpm, 208-230/460 V, 27-24.6/12.3 amps, 60 Hz, 3 phase. Frame: 215T. Continuous duty. Insulation class: F. Code: H. Maximum ambient temperature: 104ºF (40ºC). Weight: 185 lbs. Overall dimensions: 1 ft. 8 in. L x 1 ft. 1 in.W x 1 ft. H.
Product Details
  • Stock No: RGMP513
  • Manufacturer: Leeson
  • Model: N215T17FB40A
  • Serial Number: 689
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Un-Used Leeson Electric Motor - 10 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed