Un-used Morfab 190 in. L x 60 in. W Horizontal Low Pressure Ammonia Recirculator

Un-used Morfab 190 in. L x 60 in. W Horizontal Low Pressure Ammonia Recirculator

2006 Un-used Morfab Company Inc. Horizontal Ammonia Recirculator- 2,000 Gallon. S/N: 12373. Nat’l Bd: 11373. Inside straight-wall dimensions: 5 ft. dia. x 13 ft. 8 in. L. MAWP: 250 psi @ 300°F. MDMT: -20°F/-50°F @ 250/87.5 psi. Frame dimensions: 10 ft. 8-1/2 in. L x 5 ft. W x 5 ft. 3 in. H. Inlets: (2) 1-1/2 in. dia. FNPT fittings, (1) 1 in. dia. NPT liquid infeed. Outlets: (1) 1-1/2 in. dia. drain port, (1) 1-1/2 in. dia. NPT fitting, (2) 1 in. dia. NPT fittings, (1) 3/4 in. dia. NPT fitting, (2) 1/2 in. dia. NPT fittings. Overall dimensions: 16 ft. L x 5 ft. 3 in. W x 11 ft. 9 in. H.
Product Details
  • Stock No: HDWR237.40
  • Manufacturer: Morfab Company
  • Serial Number: 12373
Tank Details
Pump Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Un-used Morfab 190 in. L x 60 in. W Horizontal Low Pressure Ammonia Recirculator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed